Flathead mop covers, SnapMop™
A range of lightweight, snap-on flat head mop covers with urethane foam interiors, designed for effective cleaning and sanitising in the cleanroom. A variety of fabric options provide excellent absorbency, effective cleaning, and disinfectant dispersal for specialised cleaning.
- Easy to change covers fit securely over mop frame
- Urethane foam interiors fully encased in a choice of fabrics
- NovaPoly: 100% smooth knit polyester provides excellent disinfectant dispersal
- PolySorb: 100% textured polyester for removing residues and dispersing disinfectant
- MegaTex: 100% non-woven polyamide is absorbent with a mildly abrasive surface
- PolyMesh: 100% polyester with a layer of mesh provides a mild scrubbing surface
- 228,6 mm covers are excellent for pass-throughs and smaller spaces
- 355,6 and 457,2 mm covers are ideal for floors, walls, and ceilings
Covers are constructed with a thin urethane foam interior completely encased in polyester, ensuring no exposed foam and resulting in less weight and faster drying. Available in 100% polyester or with 'cleaning bands' in microfibre for additional cleaning power or MegaTex® for cleaning rough/textured surfaces or removing heavy deposits. Can be laundered, re-used and able to withstand alcohol, strong disinfectants and steam sterilisation. Also available gamma irradiated.
Stainless steel snap fasteners connection.
- Description:SnapMop™ Flat head mop covers; white microfiber, 80% polyester; 20% polyamide
- Length:360 mm
- Seq:25
- Cat. No.:MICRMZSM6AW-14
- Environmentally Preferable:Waste Reducing
Accessories
- DescriptionL×W
- 129-0536SlimLine™ Stainless steel mop frame, 360° swivel, quick disconnect, 9" flat head mops; SSU series handles9×4" (22.9×10 cm) mm1 * 1 ST - 333,00 €
- Description
- 129-0537SlimLine™ Stainless steel mop frame, 360° swivel, quick disconnect, 14" flat head mops; SSU series handles, 14×4" (35.5×10 cm)1 * 1 ST - 379,00 €
- DescriptionL×W
- 129-0538SlimLine™ Stainless steel mop frame, 360° swivel, quick disconnect, 18" flat head mops; SSU series handles18×4" (45.7×10 cm) mm1 * 1 ST - 395,00 €
- DescriptionL×W
- MICRQPSL-09SlimLine™ Plastic mop frame, 360° swivel, ACME connect, 9" flat head mops; STA series handles , 9" flat head mops; STA series handles9×4" (22.9×10 cm) mm1 * 1 ST - 132,00 €
- DescriptionL×W
- 129-0976SlimLine™ Plastic mop frame, 360° swivel, ACME connect, 14" flat head mops; STA series handles14×4" (35.5×10 cm) mm1 * 1 ST - 144,00 €
- DescriptionL×W
- MICRQPSL-18SlimLine™ Plastic mop frame, 360° swivel, ACME connect, 18" flat head mops; STA series handles18×4" (45.7×10 cm) mm1 * 1 ST - 158,00 €



