General purpose sample storage vials and caps
40,00 ml, 28×95 mm, Clear, Yes, 24-414, PP, PTFE/silicone
Catalog # HEWL5183-4334
Supplier: Agilent
Jump to:
Product Details & Documents
Specifications
- Cap included:Yes
- Cap material:PP
- Cap Size:24-414
- Ø×H:28×95 mm
- Septum:PTFE/silicone
- Capacity:40,00 ml
- Colour:Clear
- Seq:09
- Cat. No.:HEWL5183-4334



