Inverted microscopes, AE2000
Inverted microscope, AE2000, Trinocular
Catalog # 630-1317
Supplier: MOTIC
Aller à :
Product Details & Documents
AE2000 inverted microscopes are designed for cell culture applications.
- Automatic turn off after 15 m of non use
- RoHs compliant lead-free objectives
- Robust manufacturing with small footprint
Suitable for microbiology and clinical labs, especially for routine cell inspections.
Ordering information: Special sets including microscope, application-specific accessories and three objectives (4×, Ph 10×, LWD Ph 20×) are available as well.
Delivery information: Additionnal phase contrast objectives are also available. LED modules can be ordered separately.
Documents
AE2000 CA_1207_EN
Product Literature
Spécifications
- Magnification:Plan achromat 4×, 10× PH, 20× LWD PH, 40× LWD
- Model:AE2000
- Description:Inverted microscope
- Seq:002
- Type:Trinocular
- Focusing system:Coaxial coarse and fine knobs with lock position and tension control
- Cat. No.:630-1317
- Head:Siedentopf, 45° inclined, 360° rotating
- Observation method:Brightfield and phase contrast
- Condenser:ELWD (72 mm) N.A 0,30 with diaphragm and filter holder
- Nosepiece:Quadruple, side facing|Quadruple
- Illumination:Halogen − LED in option
- Stage:200×239 mm
- Electrical:100 – 240 V
- Eyepieces:WF 10×/20 mm with pointer adjustment
- Working distance:72 – 184 mm
Accessories
Informations sur le produit
- Catalog #AvailabilityPrice
- Phase slider, 3 positions
Informations sur le produit
- Catalog #AvailabilityPrice
- Stage holder for 35 mm Petri dishes
Informations sur le produit
- Catalog #AvailabilityPrice
- Ground glass filter (Ø = 45 mm)
Informations sur le produit
- Catalog #AvailabilityPrice
- Neutral density filter (Ø = 45 mm)
Informations sur le produit
- Catalog #AvailabilityPrice
- 1× C-mount camera adapter (no lens)
Informations sur le produit
- Catalog #AvailabilityPrice
- Phase ring Ph1
Informations sur le produit
- Catalog #AvailabilityPrice
- Condenser 0,30 N.A. WD: 72 mm
Informations sur le produit
- Catalog #AvailabilityPrice
- Phase ring Ph0
Informations sur le produit
- Catalog #AvailabilityPrice
- Auxiliary stages (one pair)
Informations sur le produit
- Catalog #AvailabilityPrice
- Metal stage insert
Informations sur le produit
- Catalog #AvailabilityPrice
- 0,5×C-mount camera adapter for ¹/₃ and ½" chip sensors0,5×C-mount camera adapter for ¹/₃ and ½" chip sensors630-1503Connexion Pour la disponibilité1 * 1 ST - 183,00 €
Informations sur le produit
- Catalog #AvailabilityPrice
- Stage holder for 54 mm Petri dishes
Informations sur le produit
- Catalog #AvailabilityPrice
- LED module 4500 K ±300 K
Informations sur le produit
- Catalog #AvailabilityPrice
- LED module 6000 K ±300 K
Informations sur le produit
- Catalog #AvailabilityPrice
- Condenser 0,40 N.A (WD = 53 mm)
Informations sur le produit
- Catalog #AvailabilityPrice
- Attachable stage with well plate holder, 128×86 mmAttachable stage with well plate holder, 128×86 mm630-1500Connexion Pour la disponibilité1 * 1 ST - 814,00 €
Informations sur le produit
- Catalog #AvailabilityPrice
- Glass stage insert
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



