Order Entry
Belgium
Orders LinkContactUsLinkComponent
Non return valves

Non return valves

Non return valve with black printed directional arrow, 8 - 10 mm ID
Catalog # 229-0137
Supplier:   BURKLE
Non return valves
Catalog # 229-0137
Supplier:  BURKLE
Non return valves
Non return valves

Non return valve with black printed directional arrow, 8 - 10 mm ID

Price
4,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

Translucent PP retaining valves with embossed directional arrow or printed in black. With tapered ends. Various uses.

  • Resistant to compression max. 4 bar
  • Operating temperature up to +40 °C
  • With PP ball valve
Specifications
  • Description:
    Non return valve with black printed directional arrow
  • Seq:
    04
  • Tubing size:
    8 - 10 mm ID