Order Entry
Belgium
Orders LinkContactUsLinkComponent
General purpose sample storage vials and caps

General purpose sample storage vials and caps

12,00 ml, 19×65 mm, Clear, Yes, 15-425, PP, PTFE/silicone
Catalog # HEWL5183-4332
Supplier:   Agilent
General purpose sample storage vials and caps
Catalog # HEWL5183-4332
Supplier:  Agilent
General purpose sample storage vials and caps
General purpose sample storage vials and caps

12,00 ml, 19×65 mm, Clear, Yes, 15-425, PP, PTFE/silicone

Price
90,00 €
Log in for availability
1 * 1 KIT
Product Details & Documents
Specifications
  • Cap included:
    Yes
  • Cap material:
    PP
  • Cap Size:
    15-425
  • Ø×H:
    19×65 mm
  • Septum:
    PTFE/silicone
  • Capacity:
    12,00 ml
  • Colour:
    Clear
  • Seq:
    04
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.