Order Entry
Belgium
Orders LinkContactUsLinkComponent
ATAS optic liners

ATAS optic liners

Frit and tapered liner, 5 mm, 3,0 mm, 81 mm
Catalog # 568-0636
ATAS optic liners
Catalog # 568-0636
ATAS optic liners

Frit and tapered liner, 5 mm, 3,0 mm, 81 mm

Price
58,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

Deactivated liners for ATAS optic injectors.

Specifications
  • Ext.Ø:
    5 mm
  • Ø int.:
    3,0 mm
  • Description:
    Frit and tapered liner
  • Length:
    81 mm
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.