Test fluids for viscometers
E1300*, ~1300, 500 mL
Catalog # HAAK082-5410
Supplier: HAAKE
Jump to:
Product Details & Documents
Test and certificated fluids for viscometery - mesurement temperature at 20 °C unless indicated.
Caution: * Measurement temperature 25 °C
Documents
Specifications
Specifications
- Pk:500 mL
- Type:E1300*
- Viscosity:~1300



