Capillary tubes
150 mm, 0,90 mm, 0,72 mm
Catalog # HILG1415015
Supplier: HILGENBERG
Aller à :
Product Details & Documents
Soda-lime glass.
- Both ends open
Spécifications
- Ext.Ø:0,90 mm
- Ø int.:0,72 mm
- Length:150 mm
- Seq:18
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



