Order Entry
Belgium
Orders LinkContactUsLinkComponent
Columns, MicroBore

Columns, MicroBore

Microbore, PLRP-S, 300 Å, 5 µm, 1,00 mm, 50 mm
Catalog # VARIPL1312-1501
Supplier:   VARIAN
Columns, MicroBore
Catalog # VARIPL1312-1501
Supplier:  VARIAN
Columns, MicroBore
Columns, MicroBore

Microbore, PLRP-S, 300 Å, 5 µm, 1,00 mm, 50 mm

Price
736,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The microbore columns are ideal for use with detectors requiring low flow rates such as some mass
spectrometers and with capillary LC systems. Easily accommodates high temperatures for better selectivity and resolution between impurities and the target oligo.

  • Thermally and chemically stable
  • Exceptional resolution and selectivity
  • Contain durable and resilient polymer particles that deliver reproducible results over longer lifetimes
  • High purity levels
  • Gives a highly reproducible material that is free from silanols and heavy metal ions.

This consists of a range of pore sizes and particle sizes, all with identical chemistry and fundamental adsorptive characteristics. The particles are inherently hydrophobic, therefore no bonded phase, alkyl ligand is required for reversed-phase separations. Columns within the extensive product range are suitable for nano/capillary separations, including both bottom-up and top-down proteomics, analytical separations, and preparative purifications.

Specifications
  • Column Format:
    Microbore
  • Ø int.:
    1,00 mm
  • Particle Size:
    5 µm
  • Pore size:
    300 Å
  • Length:
    50 mm
  • Seq:
    09
  • Phase:
    PLRP-S
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.