Solid phase extraction cartridges, Bond Elut™ Florisil
Straight barrel cartridge, Florisil, 200 µm, 6 ml, 1 g
VARI52256014
: VARIAN
Florisil is a magnesia-loaded silica gel, extremely polar in nature and ideal for the isolation of polar compounds from non-polar matrices.
- Pesticide residue (PR) grade
- Fast flow, ideal for viscous samples
The larger particle size of the sorbent enables flow for large sample volumes and is therefore an attractive alternative to silica if the sample matrix is particularly viscous.
- Particle Size:200 µm
- Capacity:6 ml
- Description:Straight barrel cartridge
- Seq:08
- Bed weight:1 g
- Phase:Florisil



