Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Solid phase extraction cartridges, Bond Elut™ Plexa PCX

800 series cartridge, Plexa PCX, 100 Å, 45 µm
Catalog # VARI12281306
Supplier:   VARIAN
Solid phase extraction cartridges, Bond Elut™ Plexa PCX
Catalog # VARI12281306
Supplier:  VARIAN
Solid phase extraction cartridges, Bond Elut™ Plexa PCX

800 series cartridge, Plexa PCX, 100 Å, 45 µm

Price
1 080,00 €
Log in for availability
1 * 96 ST
Product Details & Documents

Bond Elut™ Plexa PCX uses a polymeric cation exchange resin that combines the outstanding properties of Bond Elut™ Plexa - superior flow characteristics and improved analytical performance - with strong cation exchange functionalities. This mixed-mode SPE sorbent removes neutral and acidic interferences from the matrix, concentrates basic analytes and therefore improves sensitivity in the determination of basic compounds.

  • Faster flow rates improve productivity
  • Extraction cleanliness and reduced interference improve precision
  • Simplified, single method
Specifications
  • Particle Size:
    45 µm
  • Pore size:
    100 Å
  • Description:
    800 series cartridge
  • Seq:
    10
  • Phase:
    Plexa PCX
  • Cat. No.:
    VARI12281306
  • Surface area:
    550 m²/g
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.