Solid phase extraction cartridges, Bond Elut™ Plexa PCX
Straight barrel cartridge, Plexa PCX, 100 Å, 45 µm, 1 ml, 30 mg
Catalog # VARI12108301B
Supplier: VARIAN
Jump to:
Product Details & Documents
Bond Elut™ Plexa PCX uses a polymeric cation exchange resin that combines the outstanding properties of Bond Elut™ Plexa - superior flow characteristics and improved analytical performance - with strong cation exchange functionalities. This mixed-mode SPE sorbent removes neutral and acidic interferences from the matrix, concentrates basic analytes and therefore improves sensitivity in the determination of basic compounds.
- Faster flow rates improve productivity
- Extraction cleanliness and reduced interference improve precision
- Simplified, single method
Specifications
- Particle Size:45 µm
- Pore size:100 Å
- Capacity:1 ml
- Description:Straight barrel cartridge
- Seq:01
- Bed weight:30 mg
- Phase:Plexa PCX
- Cat. No.:VARI12108301B
- Surface area:550 m²/g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



