Capillary columns, Select Biodiesel
For Methanol, fused silica, Capillary, Select Biodiesel, 3,00 µm, 0,32 mm, 30 m
Catalog # VARICP9083
Supplier: VARIAN
Jump to:
Product Details & Documents
Select Biodiesel columns address the key challenge of good column lifetime when operating at very high temperatures up to 400 °C.
- Complete set of biodiesel columns for full compliance and ease-of-use
- UltiMetal technology provides high accuracy and longevity
- Designed and pre-tested for complete confidence in results
- Results are more consistent
- No column breakage
Select Biodiesel columns are offered with a pre-coupled retention gap that is leak tested prior to shipment, making life much easier for the operator. This short piece of tubing not only enhances the analytical separation but also dramatically simplifies automation when using the column with a column inlet as specified in the standard methods.
Specifications
- Column Format:Capillary
- Film thickness:3,00 µm
- Ø int.:0,32 mm
- Description:For Methanol, fused silica
- Length:30 m
- Seq:07
- Phase:Select Biodiesel
Aanbevelingen
Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.
Anders ontvangt u algemene aanbevelingen.



