Order Entry
Belgium
Orders LinkContactUsLinkComponent
Capillary columns, Select Biodiesel

Capillary columns, Select Biodiesel

For FAME, fused silica, Capillary, Select Biodiesel, 0,25 µm, 0,32 mm, 30 m
Catalog # VARICP9080
Supplier:   VARIAN
Capillary columns, Select Biodiesel
Catalog # VARICP9080
Supplier:  VARIAN
Capillary columns, Select Biodiesel
Capillary columns, Select Biodiesel

For FAME, fused silica, Capillary, Select Biodiesel, 0,25 µm, 0,32 mm, 30 m

Price
964,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Select Biodiesel columns address the key challenge of good column lifetime when operating at very high temperatures up to 400 °C.

  • Complete set of biodiesel columns for full compliance and ease-of-use
  • UltiMetal technology provides high accuracy and longevity
  • Designed and pre-tested for complete confidence in results
  • Results are more consistent
  • No column breakage

Select Biodiesel columns are offered with a pre-coupled retention gap that is leak tested prior to shipment, making life much easier for the operator. This short piece of tubing not only enhances the analytical separation but also dramatically simplifies automation when using the column with a column inlet as specified in the standard methods.

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    0,25 µm
  • Ø int.:
    0,32 mm
  • Description:
    For FAME, fused silica
  • Length:
    30 m
  • Seq:
    06
  • Phase:
    Select Biodiesel
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.