Basic T-shirts, Napoli
Blue, XL
Catalog # 113-7364
Supplier: DELTA PLUS
Jump to:
Product Details & Documents
These shirts are either made of 100% cotton (colours blue and white) or 85% cotton and 15% viscose (colour grey).
- Short sleeves
- Round collar
Weight: 140 g/m²
Specifications
- Clothing Size:XL
- Colour:Blue
- Seq:10
- Cat. No.:113-7364
- Sleeve or leg length:Short
- Model:Napoli
- Garment application:Casual
- Gender:Unisex
- Fabric:100% cotton
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



