Order Entry
Belgium
Orders LinkContactUsLinkComponent
Basic T-shirts, Napoli

Basic T-shirts, Napoli

Blue, 3XL
Catalog # 113-7360
Supplier:   DELTA PLUS
Basic T-shirts, Napoli
Catalog # 113-7360
Supplier:  DELTA PLUS
Basic T-shirts, Napoli
Basic T-shirts, Napoli

Blue, 3XL

Price
17,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

These shirts are either made of 100% cotton (colours blue and white) or 85% cotton and 15% viscose (colour grey).

  • Short sleeves
  • Round collar

Weight: 140 g/m²

Specifications
  • Clothing Size:
    3XL
  • Colour:
    Blue
  • Seq:
    12
  • Cat. No.:
    113-7360
  • Sleeve or leg length:
    Short
  • Model:
    Napoli
  • Garment application:
    Casual
  • Gender:
    Unisex
  • Fabric:
    100% cotton