Order Entry
Belgium
Orders LinkContactUsLinkComponent
Basic T-shirts, Napoli

Basic T-shirts, Napoli

Blue, XXL
Catalog # 113-7365
Supplier:   DELTA PLUS
Basic T-shirts, Napoli
Catalog # 113-7365
Supplier:  DELTA PLUS
Basic T-shirts, Napoli
Basic T-shirts, Napoli

Blue, XXL

Price
17,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

These shirts are either made of 100% cotton (colours blue and white) or 85% cotton and 15% viscose (colour grey).

  • Short sleeves
  • Round collar

Weight: 140 g/m²

Specifications
  • Clothing Size:
    XXL
  • Colour:
    Blue
  • Seq:
    11
  • Cat. No.:
    113-7365
  • Sleeve or leg length:
    Short
  • Model:
    Napoli
  • Garment application:
    Casual
  • Gender:
    Unisex
  • Fabric:
    100% cotton
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.