Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Basic T-shirts, Napoli

White, S
  113-2184
 :   DELTA PLUS
Basic T-shirts, Napoli
  113-2184
Basic T-shirts, Napoli
Basic T-shirts, Napoli

White, S

 
17,30 €
   
1 * 1 ST
 

These shirts are either made of 100% cotton (colours blue and white) or 85% cotton and 15% viscose (colour grey).

  • Short sleeves
  • Round collar

Weight: 140 g/m²

 
  • Clothing Size:
    S
  • Colour:
    White
  • Seq:
    01
  • Cat. No.:
    113-2184
  • Sleeve or leg length:
    Short
  • Model:
    Napoli
  • Garment application:
    Casual
  • Gender:
    Unisex
  • Fabric:
    100% cotton