Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Standard pH electrodes

SP21T (+ ATC/temperature (Pt1000)), single junction, refillable, SP21T (+ ATC/temperature (Pt1000)), single junction, refillable, 0 - 14, 0...+100 °C, Glass, 12×110 mm, BNC + 2 banana plugs, 1 m cable, Laboratory use, research, production, education, agriculture
Catalog # CONSSP21T
Supplier:   CONSORT
Standard pH electrodes
Catalog # CONSSP21T
Supplier:  CONSORT
Standard pH electrodes
Standard pH electrodes

SP21T (+ ATC/temperature (Pt1000)), single junction, refillable, SP21T (+ ATC/temperature (Pt1000)), single junction, refillable, 0 - 14, 0...+100 °C, Glass, 12×110 mm, BNC + 2 banana plugs, 1 m cable, Laboratory use, research, production, education, agriculture

Price
259,00 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Connection:
    BNC + 2 banana plugs, 1 m cable
  • Ø×L:
    12×110 mm
  • For:
    Laboratory use, research, production, education, agriculture
  • Type:
    SP21T (+ ATC/temperature (Pt1000)), single junction, refillable
  • Description:
    SP21T (+ ATC/temperature (Pt1000)), single junction, refillable
  • Material:
    Glass
  • Seq:
    04
  • Temp.:
    0...+100 °C
  • pH:
    0 - 14
  • Cat. No.:
    CONSSP21T
  • Model:
    SP21T (+ ATC/temperature (Pt1000)), single junction, refillable