Order Entry
Belgium
Orders LinkContactUsLinkComponent
Microfiber string mops, M-Zone MegaSorb™

Microfiber string mops, M-Zone MegaSorb™

MegaSorb™ mop head, 12 oz., White, Microfibre
Catalog # 129-0619
   Waste Reducing
Supplier:   MICRONOVA
Microfiber string mops, M-Zone MegaSorb™
Catalog # 129-0619
Supplier:  MICRONOVA
   Waste Reducing
Microfiber string mops, M-Zone MegaSorb™
Microfiber string mops, M-Zone MegaSorb™

MegaSorb™ mop head, 12 oz., White, Microfibre

Price
512,00 €
Log in for availability
1 * 12 ST
Product Details & Documents

A highly absorbent mop that combines the cleaning efficiency of microfibre with the ease of a looped string mop. The tufted strands are comprised of polyester and nylon filaments, designed to pick up liquids and tiny particles in controlled and critical environments.

  • Highly absorbent and low-linting
  • Polyester and nylon tufted microfibre tubes
  • Picks up tiny particles where cotton fibres just roll over
  • White microfibre option includes an additional scrubbing band
  • Use with MH-1 handle or QDMH-1 MicroMop adapter with SSU series handles
  • Compatible with alcohol and strong disinfectants
  • Launderable for reuse
  • Autoclavable

The M-Zone™ MegaSorb™ Microfibre String Mop features distinctive microfiber tubes with tufted strands made of polyester and nylon filaments, 30 times smaller than cotton fibres, that work to pick up tiny particles.

Specifications
  • Colour:
    White
  • Description:
    MegaSorb™ mop head, 12 oz.
  • Material:
    Microfibre
  • Seq:
    03
  • Cat. No.:
    129-0619
  • Environmentally Preferable:
    Waste Reducing
Accessories

Product Information

  • Catalog #
    Length
    Availability
    Price
  • MicroMop® handle, Fibreglass
    MicroMop® handle, Fibreglass
    MICRMHC-1
    1524 mm
    Log in for availability
    1 * 1 ST - 63,30 €

Product Information

  • Catalog #
    Availability
    Price
  • MicroMop® Adapter: PP clamp adapter to hold Micromop and PolyGen series of floor mops, attaches to SSU series of handles
    MicroMop® Adapter: PP clamp adapter to hold Micromop and PolyGen series of floor mops, attaches to SSU series of handles
    129-0170
    Log in for availability
    1 * 1 ST - 137,00 €

Product Information

  • Catalog #
    Length
    Material
    Availability
    Price
  • Stainless steel quick disconnect extendable handle
    Stainless steel quick disconnect extendable handle
    129-0551
    965 - 1829 mm
    Stainless steel 304
    Log in for availability
    1 * 1 ST - 314,00 €

Product Information

  • Catalog #
    Length
    Availability
    Price
  • MicroMop® handle, Fibreglass/PP
    MicroMop® handle, Fibreglass/PP
    129-0165
    1626 mm
    Log in for availability
    1 * 1 ST - 75,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.