Sample vials, closed-top
40,00 ml, Clear, Yes, Closed, 24-414, PTFE-faced
Catalog # EPSCC236-0040
Supplier: EP SCIENTIFIC
Jump to:
Product Details & Documents
Clear or amber sample vials made from borosilicate glass.
- Designed for water sample collection for volatile organic analysis (VOA)
- Optimised for use with automation
- With closed-top white PP cap bonded with PTFE-lined silicone septum for secure sealing
Processed or certified to meet or exceed EPA Performance Based Specifications for volatile organic analysis with certificate. Processed vials are processed in the same manner as certified vials and come with all the features of certified vials, but vials are not barcoded and CoA is not included.
Specifications
- Cap included:Yes
- Cap Size:24-414
- Septum:PTFE-faced
- Capacity:40,00 ml
- Colour:Clear
- Seq:04
- Cap type:Closed
- Cat. No.:EPSCC236-0040
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact
Aanbevelingen
Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.
Anders ontvangt u algemene aanbevelingen.



