Capillary columns, TracePLOT™ TG-BOND U
Capillary, TG-BOND U, 10,00 µm, 0,32 mm, 30 m
Catalog # 555-8858
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
TracePLOT™ TG-BOND U GC columns are ideal for the analysis of polar compounds.
- Polar, divinylbenzene ethylene glycol/dimethylacrylate phase
- Particles incorporated into the walls of the tubing for essentially no particle release
Specifications
- Column Format:Capillary
- Film thickness:10,00 µm
- Ø int.:0,32 mm
- Length:30 m
- Phase:TG-BOND U
- Cat. No.:555-8858
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



