Capillary columns, TracePLOT™ TG-BOND U
Capillary, TG-BOND U, 10,00 µm, 0,32 mm, 15 m
Catalog # 555-8859
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
TracePLOT™ TG-BOND U GC columns are ideal for the analysis of polar compounds.
- Polar, divinylbenzene ethylene glycol/dimethylacrylate phase
- Particles incorporated into the walls of the tubing for essentially no particle release
Specifications
- Column Format:Capillary
- Film thickness:10,00 µm
- Ø int.:0,32 mm
- Length:15 m
- Phase:TG-BOND U



