Colonnes capillaires, TRACE™ TR-FFAP
Capillaire, TR-FFAP, 0,25 µm, 0,25 mm, 30 m
555-9443
TRACE™ TR-FFAP GC columns produce outstanding robustness in difficult-to-analyse separations.
- Engineered specifically for FFAP analysis
- Polar phase, TPA modified polyethylene glycol
- Quality tested for acidic compound analysis
- Equivalent to USP G25 and G35
- Excellent quality and reproducibility
- Low bleed even at elevated temperatures
- Type de colonne:Capillaire
- Épaisseur du film:0,25 µm
- Ø int.:0,25 mm
- Longueur:30 m
- Greffage:TR-FFAP



