Aluminium blocks, Reacti-Block™
Reacti-block V-1, Ø 11 mm, 17× microcentrifuge test tubes, 17, 45 mm, 94×75×51 mm
Catalog # HYPETS-18819
Supplier: Thermo Fisher Scientific
Aller à :
Product Details & Documents
Reacti-Block™ aluminium blocks are available with many hole configurations, machine-drilled to accommodate almost any size Reacti-Vial™ small reaction vial, test tube or microcentrifuge tube.
- Made of aluminium alloy for optimal thermal conductivity
- Block should be fit with sample container for proper heat transfer
Each block contains a thermometer well with size 7,1×36,5 mm (Ø×D mm), except blank blocks J and K.
Aluminium block models A-1, C-1, Z-1, M-1, S-1, U-1 and V-1 can be used with all Reacti-Therm™ modules, including those equipped with Reacti-Vap™ evaporators. Blocks B-1 and T-1 are specifically designed for use with Reacti-Vap™ units.
Aluminium block models F, G, J, K and L are designed to be used exclusively with the Reacti-Therm™ modules. These are not compatible with Reacti-Vap™ evaporators.
Spécifications
- No. of Holes:17
- Description:Reacti-block V-1
- Seq:12
- W×D×H:94×75×51 mm
- Depth:45 mm
- Well size:Ø 11 mm
- For:17× microcentrifuge test tubes



