Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Aluminium blocks, Reacti-Block™

Reacti Block S-1, Ø 14 mm, 13× Ø13 mm test tubes, 13, 45 mm, 94×75×51 mm
  HYPETS-18816
Aluminium blocks, Reacti-Block™
  HYPETS-18816
Aluminium blocks, Reacti-Block™
Aluminium blocks, Reacti-Block™

Reacti Block S-1, Ø 14 mm, 13× Ø13 mm test tubes, 13, 45 mm, 94×75×51 mm

 
218,00 €
   
1 * 1 ST
 

Reacti-Block™ aluminium blocks are available with many hole configurations, machine-drilled to accommodate almost any size Reacti-Vial™ small reaction vial, test tube or microcentrifuge tube.

  • Made of aluminium alloy for optimal thermal conductivity
  • Block should be fit with sample container for proper heat transfer

Each block contains a thermometer well with size 7,1×36,5 mm (Ø×D mm), except blank blocks J and K.

Aluminium block models A-1, C-1, Z-1, M-1, S-1, U-1 and V-1 can be used with all Reacti-Therm™ modules, including those equipped with Reacti-Vap™ evaporators. Blocks B-1 and T-1 are specifically designed for use with Reacti-Vap™ units.

Aluminium block models F, G, J, K and L are designed to be used exclusively with the Reacti-Therm™ modules. These are not compatible with Reacti-Vap™ evaporators.

 
  • No. of Holes:
    13
  • Description:
    Reacti Block S-1
  • Seq:
    04
  • W×D×H:
    94×75×51 mm
  • Depth:
    45 mm
  • Well size:
    Ø 14 mm
  • For:
    13× Ø13 mm test tubes