Aluminium blocks, Reacti-Block™
Reacti-block M-1, Ø 28,5 mm, 6× 27,5 ml tubes, 8, 70 mm, 94×75×76 mm
HYPETS-18811
Reacti-Block™ aluminium blocks are available with many hole configurations, machine-drilled to accommodate almost any size Reacti-Vial™ small reaction vial, test tube or microcentrifuge tube.
- Made of aluminium alloy for optimal thermal conductivity
- Block should be fit with sample container for proper heat transfer
Each block contains a thermometer well with size 7,1×36,5 mm (Ø×D mm), except blank blocks J and K.
Aluminium block models A-1, C-1, Z-1, M-1, S-1, U-1 and V-1 can be used with all Reacti-Therm™ modules, including those equipped with Reacti-Vap™ evaporators. Blocks B-1 and T-1 are specifically designed for use with Reacti-Vap™ units.
Aluminium block models F, G, J, K and L are designed to be used exclusively with the Reacti-Therm™ modules. These are not compatible with Reacti-Vap™ evaporators.
- No. of Holes:8
- Description:Reacti-block M-1
- Seq:11
- W×D×H:94×75×76 mm
- Depth:70 mm
- Well size:Ø 28,5 mm
- For:6× 27,5 ml tubes



