Order Entry
Belgium
Orders LinkContactUsLinkComponent
Aluminium blocks, Reacti-Block™

Aluminium blocks, Reacti-Block™

Reacti Block F, Ø 10 mm, 8× 6 ml vacuum hydrolysis tubes, 8, 64 mm, 94×75×76 mm
Catalog # HYPETS-18806
Aluminium blocks, Reacti-Block™
Catalog # HYPETS-18806
Aluminium blocks, Reacti-Block™
Aluminium blocks, Reacti-Block™

Reacti Block F, Ø 10 mm, 8× 6 ml vacuum hydrolysis tubes, 8, 64 mm, 94×75×76 mm

Price
218,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Reacti-Block™ aluminium blocks are available with many hole configurations, machine-drilled to accommodate almost any size Reacti-Vial™ small reaction vial, test tube or microcentrifuge tube.

  • Made of aluminium alloy for optimal thermal conductivity
  • Block should be fit with sample container for proper heat transfer

Each block contains a thermometer well with size 7,1×36,5 mm (Ø×D mm), except blank blocks J and K.

Aluminium block models A-1, C-1, Z-1, M-1, S-1, U-1 and V-1 can be used with all Reacti-Therm™ modules, including those equipped with Reacti-Vap™ evaporators. Blocks B-1 and T-1 are specifically designed for use with Reacti-Vap™ units.

Aluminium block models F, G, J, K and L are designed to be used exclusively with the Reacti-Therm™ modules. These are not compatible with Reacti-Vap™ evaporators.

Specifications
  • No. of Holes:
    8
  • Description:
    Reacti Block F
  • Seq:
    09
  • W×D×H:
    94×75×76 mm
  • Depth:
    64 mm
  • Well size:
    Ø 10 mm
  • For:
    8× 6 ml vacuum hydrolysis tubes
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.