Cup samplers
Cup sampler for liquids, Stainless steel 316, 100 ml, 600 mm, 55 mm
Catalog # SAMP5030A-600
Supplier: Sampling Systems
Jump to:
Product Details & Documents
Stainless steel cup samplers designed for liquids and suspensions.
- Single point liquid sampler with removable cup
- Simple operation, easy to clean and hygienic design
- Discrete samples to be taken from known heights within the product
Specifications
- Ø:55 mm
- Capacity:100 ml
- Description:Cup sampler for liquids
- Length:600 mm
- Material:Stainless steel 316
- Seq:01
Accessories
Product Information
- Catalog #Bristle materialBrush head ØHandle materialAvailabilityPrice
Product Information
- Catalog #Bristle materialBrush head ØHandle materialAvailabilityPrice



