Order Entry
Belgium
Orders LinkContactUsLinkComponent
Measuring scoops, PP

Measuring scoops, PP

10 ml, 100 mm, 35 mm, White
Catalog # SEMA2644
Supplier:   SEMADENI
Measuring scoops, PP
Catalog # SEMA2644
Supplier:  SEMADENI
Measuring scoops, PP
Measuring scoops, PP

10 ml, 100 mm, 35 mm, White

Price
2,40 €
Log in for availability
1 * 1 ST
Product Details & Documents

PP, white. Shatterproof measuring scoops with good chemical resistance.

  • With flat, bevelled end and reinforced handle
  • Heat resistant up to 130 °C, sterilisable
  • Volume is visible on the handle of each scoop

The scoops are also food contact approved and can therefore be used for food manufacturing or processing applications.

 : *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Width:
    35 mm
  • Capacity:
    10 ml
  • Colour:
    White
  • Length:
    100 mm
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.