Order Entry
Belgium
Orders LinkContactUsLinkComponent
Measuring scoops, PP

Measuring scoops, PP

100 ml, 200 mm, 65 mm, White
Catalog # SEMA2647
Supplier:   SEMADENI
Measuring scoops, PP
Catalog # SEMA2647
Supplier:  SEMADENI
Measuring scoops, PP
Measuring scoops, PP

100 ml, 200 mm, 65 mm, White

Price
5,10 €
Log in for availability
1 * 1 ST
This product has been blocked by your organization. Please contact your purchasing department for more information
Product Details & Documents

PP, white. Shatterproof measuring scoops with good chemical resistance.

  • With flat, bevelled end and reinforced handle
  • Heat resistant up to 130 °C, sterilisable
  • Volume is visible on the handle of each scoop

The scoops are also food contact approved and can therefore be used for food manufacturing or processing applications.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Width:
    65 mm
  • Capacity:
    100 ml
  • Colour:
    White
  • Length:
    200 mm
  • Seq:
    06