Micro Serrefines
Medium clamp press, 100 g, Stainless steel, 17 mm, Serrated, Curved, 6×1 mm
Catalog # FSCI18055-05
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
Specifications
- Description:Medium clamp press, 100 g
- Length:17 mm
- Material:Stainless steel
- Seq:05
- Tip style:Serrated
- Tip size:6×1 mm
- Tip shape:Curved



