Micro Serrefines
Strong clamp press, 125 g, Stainless steel, 16 mm, Serrated, Angled (90°), 4×0,75 mm
Catalog # FSCI18055-06
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
Specifications
- Description:Strong clamp press, 125 g
- Length:16 mm
- Material:Stainless steel
- Seq:04
- Tip style:Serrated
- Tip size:4×0,75 mm
- Tip shape:Angled (90°)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



