Order Entry
Belgium
Orders LinkContactUsLinkComponent
Moria spring scissors

Moria spring scissors

Sharp, straight tips, 80 mm, 5 mm, 0,1 mm
Catalog # FSCI15396-00
Marketsource
Supplier:   FINE SCIENCE TOOLS
Moria spring scissors
Catalog # FSCI15396-00
Supplier:  FINE SCIENCE TOOLS
Marketsource
Moria spring scissors
Moria spring scissors

Sharp, straight tips, 80 mm, 5 mm, 0,1 mm

Price
501,50 €
Log in for availability
1 * 1 Pce
Product Details & Documents

These scissors are made of inox and have a very fine tip diameter.

Hand fashioned using 40x magnification, these tips are especially useful when incising vessel walls for catheter insertion.

Specifications
  • Type:
    Sharp, straight tips
  • Length:
    80 mm
  • Seq:
    02
  • Tip size:
    0,1 mm
  • Blade length:
    5 mm
Aanbevelingen

Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.

Anders ontvangt u algemene aanbevelingen.