Order Entry
Belgium
Orders LinkContactUsLinkComponent
Pearson rongeurs

Pearson rongeurs

Pearson rongeurs, 1,2 mm cup diameter, Shallow bend, 190 mm
Catalog # FSCI16015-17
Marketsource
Supplier:   FINE SCIENCE TOOLS
Pearson rongeurs
Catalog # FSCI16015-17
Supplier:  FINE SCIENCE TOOLS
Marketsource
Pearson rongeurs
Pearson rongeurs

Pearson rongeurs, 1,2 mm cup diameter, Shallow bend, 190 mm

Price
270,00 €
Log in for availability
1 * 1 Pce
Product Details & Documents

These rongeurs are made of stainless steel.

  • Single joint action
Specifications
  • Type:
    Shallow bend
  • Description:
    Pearson rongeurs, 1,2 mm cup diameter
  • Length:
    190 mm
  • Seq:
    01