Order Entry
Belgium
Orders LinkContactUsLinkComponent
Micro-Adson forceps

Micro-Adson forceps

Stainless steel, 120 mm, Serrated, Straight, 0,8×0,9 mm, 0,8 mm
Catalog # FSCI11018-12
Marketsource
Supplier:   FINE SCIENCE TOOLS
Micro-Adson forceps
Catalog # FSCI11018-12
Supplier:  FINE SCIENCE TOOLS
Marketsource
Micro-Adson forceps
Micro-Adson forceps

Stainless steel, 120 mm, Serrated, Straight, 0,8×0,9 mm, 0,8 mm

Price
44,50 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Length:
    120 mm
  • Material:
    Stainless steel
  • Seq:
    02
  • Tip style:
    Serrated
  • Tip size:
    0,8×0,9 mm
  • Tip width:
    0,8 mm
  • Tip shape:
    Straight