Order Entry
Belgium
Orders LinkContactUsLinkComponent
Tissue forceps, 1×2 teeth

Tissue forceps, 1×2 teeth

Stainless steel, 120 mm, 1×2 teeth, Straight, 1,7×1,2 mm
Catalog # FSCI11021-12
Marketsource
Supplier:   FINE SCIENCE TOOLS
Tissue forceps, 1×2 teeth
Catalog # FSCI11021-12
Supplier:  FINE SCIENCE TOOLS
Marketsource
Tissue forceps, 1×2 teeth
Tissue forceps, 1×2 teeth

Stainless steel, 120 mm, 1×2 teeth, Straight, 1,7×1,2 mm

Price
17,00 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Length:
    120 mm
  • Material:
    Stainless steel
  • Seq:
    02
  • Tip style:
    1×2 teeth
  • Tip size:
    1,7×1,2 mm
  • Tip shape:
    Straight
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.