Order Entry
Belgium
Orders LinkContactUsLinkComponent
Tissue forceps, 1×2 teeth

Tissue forceps, 1×2 teeth

Stainless steel, 145 mm, 1×2 teeth, Straight, 2×1,5 mm
Catalog # FSCI11021-14
Marketsource
Supplier:   FINE SCIENCE TOOLS
Tissue forceps, 1×2 teeth
Catalog # FSCI11021-14
Supplier:  FINE SCIENCE TOOLS
Marketsource
Tissue forceps, 1×2 teeth
Tissue forceps, 1×2 teeth

Stainless steel, 145 mm, 1×2 teeth, Straight, 2×1,5 mm

Price
16,00 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Length:
    145 mm
  • Material:
    Stainless steel
  • Seq:
    03
  • Tip style:
    1×2 teeth
  • Tip size:
    2×1,5 mm
  • Tip shape:
    Straight