Vitrectomy scissors
Sharp, angled to side tips, 140 mm, 1 mm, 0,1 mm
Catalog # FSCI15037-14
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
For the finest microdissection, these stainless steel spring scissors have the smallest blades.
- Autoclavable
The black handles are made of ribbed plastic to ensure a solid grip.
Specifications
- Type:Sharp, angled to side tips
- Length:140 mm
- Seq:01
- Tip size:0,1 mm
- Blade length:1 mm



