Order Entry
Belgium
Orders LinkContactUsLinkComponent
Tissue forceps, 2×3 teeth

Tissue forceps, 2×3 teeth

Stainless steel, 145 mm, 2x3 teeth, Straight, 2,9×2 mm
Catalog # FSCI11022-14
Marketsource
Supplier:   FINE SCIENCE TOOLS
Tissue forceps, 2×3 teeth
Catalog # FSCI11022-14
Supplier:  FINE SCIENCE TOOLS
Marketsource
Tissue forceps, 2×3 teeth
Tissue forceps, 2×3 teeth

Stainless steel, 145 mm, 2x3 teeth, Straight, 2,9×2 mm

Price
27,50 €
Log in for availability
1 * 1 Pce
Product Details & Documents
Specifications
  • Length:
    145 mm
  • Material:
    Stainless steel
  • Seq:
    01
  • Tip style:
    2x3 teeth
  • Tip size:
    2,9×2 mm
  • Tip shape:
    Straight
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.