Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Adson forceps

Stainless steel, 120 mm, 1×2 teeth, Straight, 1,5×0,8 mm, 1,5 mm
Catalog # FSCI11027-12
Marketsource
Supplier:   FINE SCIENCE TOOLS
Adson forceps
Catalog # FSCI11027-12
Supplier:  FINE SCIENCE TOOLS
Marketsource
Adson forceps
Adson forceps

Stainless steel, 120 mm, 1×2 teeth, Straight, 1,5×0,8 mm, 1,5 mm

Price
24,50 €
Log in for availability
1 * 1 Pce
Product Details & Documents
Specifications
  • Length:
    120 mm
  • Material:
    Stainless steel
  • Seq:
    03
  • Tip style:
    1×2 teeth
  • Tip size:
    1,5×0,8 mm
  • Tip width:
    1,5 mm
  • Tip shape:
    Straight