Order Entry
Belgium
Orders LinkContactUsLinkComponent
Tissue forceps, slim 1×2 teeth

Tissue forceps, slim 1×2 teeth

Stainless steel, 100 mm, 1×2 teeth, Straight, 1,7×1,3 mm
Catalog # FSCI11023-10
Marketsource
Supplier:   FINE SCIENCE TOOLS
Tissue forceps, slim 1×2 teeth
Catalog # FSCI11023-10
Supplier:  FINE SCIENCE TOOLS
Marketsource
Tissue forceps, slim 1×2 teeth
Tissue forceps, slim 1×2 teeth

Stainless steel, 100 mm, 1×2 teeth, Straight, 1,7×1,3 mm

Price
25,00 €
Log in for availability
1 * 1 Pce
Product Details & Documents
Specifications
  • Length:
    100 mm
  • Material:
    Stainless steel
  • Seq:
    01
  • Tip style:
    1×2 teeth
  • Tip size:
    1,7×1,3 mm
  • Tip shape:
    Straight