Order Entry
Belgium
Orders LinkContactUsLinkComponent
Standard pattern forceps

Standard pattern forceps

Stainless steel, 145 mm, Serrated, Curved, 3,25×1,6 mm, 3,25 mm
Catalog # FSCI11001-14
Marketsource
Supplier:   FINE SCIENCE TOOLS
Standard pattern forceps
Catalog # FSCI11001-14
Supplier:  FINE SCIENCE TOOLS
Marketsource
Standard pattern forceps
Standard pattern forceps

Stainless steel, 145 mm, Serrated, Curved, 3,25×1,6 mm, 3,25 mm

Price
26,00 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Length:
    145 mm
  • Material:
    Stainless steel
  • Seq:
    06
  • Tip style:
    Serrated
  • Tip size:
    3,25×1,6 mm
  • Tip width:
    3,25 mm
  • Tip shape:
    Curved