Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Standard pattern forceps

Stainless steel, 160 mm, Serrated, Curved, 3,3×1,7 mm, 3,3 mm
  FSCI11001-16
Marketsource
Standard pattern forceps
  FSCI11001-16
Marketsource
Standard pattern forceps
Standard pattern forceps

Stainless steel, 160 mm, Serrated, Curved, 3,3×1,7 mm, 3,3 mm

 
28,00 €
   
1 * 1 Pce
 
 
  • Length:
    160 mm
  • Material:
    Stainless steel
  • Seq:
    08
  • Tip style:
    Serrated
  • Tip size:
    3,3×1,7 mm
  • Tip width:
    3,3 mm
  • Tip shape:
    Curved