Order Entry
Belgium
Orders LinkContactUsLinkComponent
Standard pattern forceps

Standard pattern forceps

Stainless steel, 200 mm, Serrated, Curved, 3,75×1,9 mm, 3,75 mm
Catalog # FSCI11001-20
Marketsource
Supplier:   FINE SCIENCE TOOLS
Standard pattern forceps
Catalog # FSCI11001-20
Supplier:  FINE SCIENCE TOOLS
Marketsource
Standard pattern forceps
Standard pattern forceps

Stainless steel, 200 mm, Serrated, Curved, 3,75×1,9 mm, 3,75 mm

Price
33,00 €
Log in for availability
1 * 1 Pce
Product Details & Documents
Specifications
  • Length:
    200 mm
  • Material:
    Stainless steel
  • Seq:
    12
  • Tip style:
    Serrated
  • Tip size:
    3,75×1,9 mm
  • Tip width:
    3,75 mm
  • Tip shape:
    Curved