Order Entry
Belgium
Orders LinkContactUsLinkComponent
Gerald forceps

Gerald forceps

Stainless steel, 180 mm, Serrated, Straight, 1,4×1 mm
Catalog # FSCI11014-18
Marketsource
Supplier:   FINE SCIENCE TOOLS
Gerald forceps
Catalog # FSCI11014-18
Supplier:  FINE SCIENCE TOOLS
Marketsource
Gerald forceps
Gerald forceps

Stainless steel, 180 mm, Serrated, Straight, 1,4×1 mm

Price
37,50 €
Log in for availability
1 * 1 Pce
Product Details & Documents
Specifications
  • Length:
    180 mm
  • Material:
    Stainless steel
  • Seq:
    01
  • Tip style:
    Serrated
  • Tip size:
    1,4×1 mm
  • Tip shape:
    Straight