Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Graefe forceps

Stainless steel, 100 mm, Serrated, Angled, 0,8×0,7 mm, 0,8 mm
Catalog # FSCI11049-10
Marketsource
Supplier:   FINE SCIENCE TOOLS
Graefe forceps
Catalog # FSCI11049-10
Supplier:  FINE SCIENCE TOOLS
Marketsource
Graefe forceps
Graefe forceps

Stainless steel, 100 mm, Serrated, Angled, 0,8×0,7 mm, 0,8 mm

Price
53,00 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Length:
    100 mm
  • Material:
    Stainless steel
  • Seq:
    01
  • Tip style:
    Serrated
  • Tip size:
    0,8×0,7 mm
  • Tip width:
    0,8 mm
  • Tip shape:
    Angled