Order Entry
Belgium
Orders LinkContactUsLinkComponent
Taylor forceps

Taylor forceps

Stainless steel, 170 mm, Serrated, Curved, 1,5×1,05 mm
Catalog # FSCI11011-17
Marketsource
Supplier:   FINE SCIENCE TOOLS
Taylor forceps
Catalog # FSCI11011-17
Supplier:  FINE SCIENCE TOOLS
Marketsource
Taylor forceps
Taylor forceps

Stainless steel, 170 mm, Serrated, Curved, 1,5×1,05 mm

Price
40,50 €
Log in for availability
1 * 1 Pce
Product Details & Documents
Specifications
  • Length:
    170 mm
  • Material:
    Stainless steel
  • Tip style:
    Serrated
  • Tip size:
    1,5×1,05 mm
  • Tip shape:
    Curved
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.