Order Entry
Belgium
Orders LinkContactUsLinkComponent
Fine scissors, extra large loops

Fine scissors, extra large loops

Sharp/sharp, straight tips, large loops, 95 mm, 14 mm
Catalog # FSCI14106-09
Marketsource
Supplier:   FINE SCIENCE TOOLS
Fine scissors, extra large loops
Catalog # FSCI14106-09
Supplier:  FINE SCIENCE TOOLS
Marketsource
Fine scissors, extra large loops
Fine scissors, extra large loops

Sharp/sharp, straight tips, large loops, 95 mm, 14 mm

Price
62,00 €
Log in for availability
1 * 1 Pce
Product Details & Documents

These scissors are made of stainless steel.

Specifications
  • Type:
    Sharp/sharp, straight tips, large loops
  • Length:
    95 mm
  • Seq:
    01
  • Blade length:
    14 mm