Order Entry
Belgium
Orders LinkContactUsLinkComponent
Fine scissors, extra large loops

Fine scissors, extra large loops

Blunt/blunt, straight tips, large loops, 95 mm, 14 mm
Catalog # FSCI14108-09
Marketsource
Supplier:   FINE SCIENCE TOOLS
Fine scissors, extra large loops
Catalog # FSCI14108-09
Supplier:  FINE SCIENCE TOOLS
Marketsource
Fine scissors, extra large loops
Fine scissors, extra large loops

Blunt/blunt, straight tips, large loops, 95 mm, 14 mm

Price
58,50 €
Log in for availability
1 * 1 Pce
Product Details & Documents

These scissors are made of stainless steel.

Specifications
  • Type:
    Blunt/blunt, straight tips, large loops
  • Length:
    95 mm
  • Seq:
    02
  • Blade length:
    14 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.